King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton

King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton

King Air Systems Klimatic King Air Handling Unit – 70 Ton. Model: Klimatic King 2025-99RH. S/N: 89-V-3037-A. Cooling capacity: 70 tons. Refrigerant: DX Ammonia. (2) AAE-30-L expansion valves – ¾” FPT. (2) MA – 17 solenoids – 24v coil ¾” flanged. (2) Sporlan 8006 strainer – ¾” FPT. Coil connection 2 ½” IPS Inlet, 1 ½” IPS outlet. Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey, this system utilizes the benefits of direct-expansion ammonia including: minimized system refrigerant charge inventory (an important safety consideration with ammonia), minimized liquid line sizes, reduced operation cost and good heat transfer efficiencies.(ACN944).

Product Details

  • Stock No: pHDNN906.
  • Manufacturer: King Air Systems
  • Model: Klimatic King 2025-99RH
  • Serial Number: 89-V-3037-A
  • Unit Nominal Tons (TR): 70

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 944

Additional Product Details

  • Previously Used With: Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey.

King Air Systems Klimatic King DX NH3 Air Handling Unit - 70 Ton