Single Shell Stainless Steel Tank- 1,500 Gallon

Single Shell Stainless Steel Tank- 1,500 Gallon

Single Shell Stainless Steel Tank- 1500 Gallon. Stainless steel. Manway: 17 in. (3) Sight glasses: 4 in. dia. Inlets/outlets: (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in., (1) 3 in., (2) 4 in. Overall dimensions: 70 in. L x 60 in. W x 157 in. H.

Product Details

  • Stock No: pHDSC188C.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Shell Stainless Steel Tank- 1,500 Gallon