Koltek 3-Way Shutter Valve
Koltek 3-Way Shutter Valves. Stainless steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (3) 2 in. "S" line. Overall dimensions: 11 in. L x 6 in. W x 7 in. H.
Product Details
- Stock No: pRWDG018.2a
- Manufacturer: Alfa Laval
- Model: Koltek