Definox Stainless Steel Air Actuated Butterfly Valve

Definox Stainless Steel Air Actuated Butterfly Valve

(7) Definox Stainless Steel Air-Actuated Butterfly Valves. Model: Autmated DPAX. Pressure at 72 oF from 58 - 145 psi (depending on the diameter). (2) Butterfly Valves, inlets/outlets: 0.85 in. with 2 in. "S" line. (6) Butterfly Valves, inlets/outlets: 1.85 in. with 2-1/2 in. "S" line. Permissible vacuum resistance: 5.80 psi. Overall dimensions of each valve: 3-1/2 in. dia. x 11 in. H. (ACN5a).

Product Details

  • Stock No: pRWDG259.3
  • Manufacturer: Definox
  • Model: Autmated DPAX

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 3.5
  • Height (Inches): 11
  • ACN: 5a

Additional Product Details

Definox Stainless Steel Air Actuated Butterfly Valve