Alfa Laval Plate Heat Exchanger
1992 Alfa Laval Plate Heat Exchanger. Model: A15-BFL, S/N: 66767, P.O.#: 26786, National Board No: 6109. Titanium plates: (55). Heat transfer surface area: 443 sq.ft. Nitrile gaskets. Design pressure: 100 psi. Design temperatures: 230 °F max, - 5 °F min. Capacity: 26.4 gallons. Fixed end ports: (4) 6 in. Overall dimensions: 62 in. L x 29 in. W x 80 in. H. Previous media used: Hot Side: 26.6 Kathene, Cold Side: Water.
Product Details
- Stock No: SFF572.3
- Manufacturer: Alfa Laval
- Model: A15-BFL
- Serial Number: 66767
Heat Exchanger Details