Processor 565 Gallon

Processor 565 Gallon

Processor 565 Gallon, split lift covers, painted exterior, motor less motor plate, less jacket rating, 2 - 1/2 in stainless steel valved outlet, 3 in Jacket side outlet, thermal probe, 2 in and 3 in top inlet on bridge, 60 in wide-sweep agitator with vertical baffle, inner dimensions 66 in. diameter x 39 in. H, Overall dimensions 79 in. L x 79 in. W x 70 in. H.

Product Details

  • Stock No: 39a.CJR06.5
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Processor 565 Gallon