Creamery Package Processor -800 Gallon

Creamery Package Processor -800 Gallon

Creamery Package Processor- 800 Gallon. S/N 8106. Stainless steel. Bridge and flip top covers. Motor attached. Jacket MAWP: 50 psi. Test pressure: 75 psi. Inlets: (2) 1 in., (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in. Outlet: (1) 2-1/2 in. Inside dimensions: 58 in. dia. x 66-1/2 in. H.

Product Details

  • Stock No: 105.HDCC97a.34
  • Manufacturer: Creamery Package
  • Serial Number: 8106

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor -800 Gallon