Jacketed Processor-8 Gallon

Jacketed Processor-8 Gallon

Jacketed Processor-8 Gallon. Stainless steel. Processor is equipped with an Arrow Engineering pneumatic mixer. Mixer has a 5 in. dia. x 5 in. H propeller. Processor features a removable lid. Inlets: (1) 1/4 in. dia. FPT for thermowell, (1) 1/2 in. dia. MPT for jacket. Outlets: (1) 1/2 in. dia. FPT for jacket, (1) 1-1/2 in. dia. male ferrule. Overall dimensions 19 in. L x 18 in. W x 51 in. H. Can be used as pasteurizer for vat or batch processing.

Product Details

  • Stock No: 5a.CA108a.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jacketed Processor-8 Gallon