Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough. Stainless steel. S/N BOTLM-ss-042-940482. Inside dimensions: 64 in. L x 29-1/2 in. W x 34 in. H. Sew Euro-drive motor: 3 hp, 1,680 rpm. Overall dimensions: 93 in. L x 34 in. W x 52 in. H. XM

Product Details

  • Stock No: 35.L70840.4
  • Manufacturer: Reading
  • Serial Number: BOTLMSS0429404823

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reading Pretzel Machine Corp. Dough Trough Stainless Steel