Ribbon Blender / Custom Metal Craft
Custom Metal Craft Stainless Steel Ribbon Blender Model SRB, S/N 4034 on stainless steel Frame and casters, 2 in. top jacket inlet, 3 Bottom Outlets 3 in., 21 in. Bottom Outlet Clearance, Inner Dimensions 25 in. W x 36 in. L x 29 in. H, Overall 83 in. H x 77 in. L x 35 in. W.
Product Details
- Stock No: 45.297
- Manufacturer: Custom Metal Craft
- Model: SRB
- Serial Number: 4034