Roque Mixer 8 Cubic Feet
Roque Mixer, 8 cubic feet, (1) 4 in. outlet on bottom with a flow valve. SE Eurodrive Inc. Motor, Type: DF14DT80N4, 1 hp, 460/2,260 rpm, 230/460 volt, 3.9/1.95 amp, 60 hz, Gear box in 460-2,260 rpm, out 13.3-66rpm, ratio 34.51.Inside dimensions 18 in. W x 36 in. L x 23-1/2 in. H. Overall dimensions 38 in. W x 72 in. L x 70 in. H.
Product Details
- Stock No: 25.MRD236.10