Ross Tenderizer Air Head

Ross Tenderizer Air Head

Ross Tenderizer Air Head. Model TC700. Stainless steel belt: 12 in. L. Product opening: 12 in. L x 7 in. H. Stainless Steel Cultler Hammer Panel: 600 V max. AC, 30 amp, 250 V, max ac 3 pole type 4 and 4x enclosure. Lincoln A.C Motor: S/N 1344251, 5 hp, 1,745 rpm, 3 phase, 230/460 V, 13.6/6.8 amps, 60 Hz. Thomas Industries Inc. Air Compressor: Model GH-517B, Part # 1608 62, 175 psig.

Product Details

  • Stock No: BAFB160.8
  • Manufacturer: Ross
  • Model: TC700

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Beef Processing

Ross Tenderizer Air Head