M&M Refrigeration Ammonia Recirculator- 6 ft. dia. x 10 ft. L. Package

M&M Refrigeration Ammonia Recirculator- 6 ft. dia. x 10 ft. L. Package

1992 M&M Refrigeration Ammonia Recirculator- 6 ft. dia. x 10 ft. L. S/N: 92A038. Nat'l Bd: 243. MAWP: 250 psig @ 650°F. MDMT: 250 psig @ -50°F. (2) Cornell Centrifugal Pumps, Model No: 2CB-3-4, S/N's: 64342 and 67713. (2) Marathon Electric Motors, 3 hp, 1735 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. port, (1) 8 in. dia. port, (1) 1 in. dia. FNPT fitting, (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (2) 3 in. dia. ports, (2) 1 in. dia. FNPT fittings, (2) 1-3/4 in. dia. ports, (2) 3/4 in. dia. ports. Overall dimensions: 12 ft. L x 6 ft. 7 in. W x 8 ft. 11 in. H.

Product Details

  • Stock No: EELD665A.1a
  • Manufacturer: M & M Refrigeration
  • Serial Number: 92A038

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

M&M Refrigeration Ammonia Recirculator- 6 ft. dia. x 10 ft. L. Package