SIHI Vacuum Pump
Sihi Vacuum Pump. Model LBHB40517-BN117010, S/N 3269688. Drive: 10 hp, 208 - 230/460 V, 1,725 rpm. Flanged connections: 2 in. inner dia; 6 in. outer dia. Inlet/outlet: 2 in. Overall dimensions: 49 in. L x 15 in. W x 23 in. H. With base. Available for immediate delivery.
Product Details
- Stock No: 27a.GR876.
- Manufacturer: SIHI
- Model: LBHB40517-BN117010
- Serial Number: 3269688