Dairy Craft Refrigerated Silo Stainless Steel-10,000 Gallon
Dairy Craft Refrigerated Silo Stainless Steel-10,000 Gallon, exterior white. S/N 1839. Manhole 22 in. L x 17 in. W oval, without lid. Stainless steel box 55 in. W x 55 in. L, in the box 6 fittings, (2) 1 in, (1) 1/2 in., (1) 2 in, (1) 2-1/2 in., (1) 3 in. (2) 3 in. tubes on the side that run from top to bottom. Overall dimensions 21 ft. 10 in. H x 128 in. W x 135 in. L.
Product Details
- Stock No: HDPW888.95
- Manufacturer: Dairy Craft
- Serial Number: 1839
Tank Details