Tank Single Shell Stainless Steel - 1,500 Gallon

Tank Single Shell Stainless Steel - 1,500 Gallon

Stainless Steel Single Shell Tank, 1,500 gallons, open top with elevated cover, lightnin mixer, and 3 in. bottom center outlet. Reliance motor, 3/4 hp, 230/460 volts, 3.44/1.72 amps, 3 phase, 60 hz, 1,725 rpm. Inside dimensions 78 in. diameter x 73 in. H, Overall dimensions 81 in. diameter x 124 in. H.

Product Details

  • Stock No: 56.3R-2192.4
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tank Single Shell Stainless Steel - 1,500 Gallon