Stainless Steel Single Shell Tank- 145 Gallon

Stainless Steel Single Shell Tank- 145 Gallon

Stainless Steel Single Shell Tank- 145 Gallon. Inside dimensions: 36 in. dia. x 34 in. H. Float Tank- 5 Gallon, inside dimensions: 8-1/2 in. dia. x 25 in. H. (4) 29-1/2 in. legs. Inlets: (2) 4 in. dia. ports, (1) 8-1/2 in. dia. open port. Outlets: (1) 3 in. dia. port, (1) 4-1/2 in. dia. flanged discharge. Overall dimensions: 49-1/2 in. L x 37 in. W x 77 in. H.

Product Details

  • Stock No: 6.128
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank- 145 Gallon