Single Shell Tank Stainless Steel - 2,000 Gallon
Single shell tank stainless steel, 2,000 gallon, 24 in. top manhole with cover, inside dimensions 72 in. diameter x 113 in. H. Legs 4 x 19 in. H, Overall dimensions 80 in. L x 80 in. W x 148 in. H. (1) inlet 4 in., (2) 3 in. inlet (1) 2 in. inlet. (1) 6 in. outlet.
Product Details
- Stock No: 40.238
- Manufacturer: Not Specified
Tank Details