Single Shell Stainless Steel Tank-1000 Gallon

Single Shell Stainless Steel Tank-1000 Gallon

Single Shell Stainless Steel Tank-1000 Gallon. Manway: 18 in. dia. (4) Legs: 2 ft. 7 in. H. Tank dimensions: 5 ft. 5 in. dia x 7 ft. 2 in. H. Inlets: (1) 1-1/2 in.; (1) 1-3/4 in. Outlet: 2 in. tri-clamp. This tank was a processor but there is an implosion on the inside and a dent on the outside. Now only suitable as a single shell tank.

Product Details

  • Stock No: JME4
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Shell Stainless Steel Tank-1000 Gallon