Single Shell Tank-10 Gallon
Single Shell Tank-10 Gallon, (2) 1/2 in. inlets, (1) 1-1/2 in. inlet, and (1) 2 in. inlet. (1) 1/2 in. outlet. 1/2 in. W, tube chamber on the side. (3) 12 in. legs, inside dimensions 11 in. dia. x 23 in. H. Overall dimensions 27 in. L x 14 in. W x 38 in. H.
Product Details
- Stock No: OI55
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: (2) 1/2 in. inlets, (1) 1-1/2 in. inlet, and (1) 2 in. inlet. (1) 1/2 in. outlet. 1/2 in. W, tube chamber on the side. (3) 12 in. legs, inside dimensions 11 in. diameter x 23 in. H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 27
- Width (Inches): 14
- Height (Inches): 38