Tank Stainless Steel - 150 Gallon

Tank Stainless Steel - 150 Gallon

Stainless Steel Single Shell Tank- 150 Gallon. Inside dimensions: 35 in. dia. x 45 in. H. Tank is mounted a steel Frame with a cat walk. Infeed height: 63 in. (2) 3 in. dia. sight glasses. Outlets: (1) 4 in. dia. S-Line discharge, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 72 in. L x 44-1/2 in. W x 73 in. H.

Product Details

  • Stock No: 11.3
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tank Stainless Steel - 150 Gallon