Single Shell Tank -160 Gallon
Single Shell Tank -160 Gallon. Stainless steel. (1) 3 in. inlet and (1) 4 in. outlet, 9 in. dia. x 24 in. H tube along side with 2 x 2-1/2 in. Inlet/outlet. Inside dimensions 36-1/2 in. dia. x 39 in. H. (4) legs 12 in. Overall dimensions 49 in. L x 44 in. W x 58 in. H.
Product Details
- Stock No: 7a.129
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: (1) 3 in. inlet and (1) 4 in. outlet, 9 in. dia. x 24 in. H tube along side with 2 x 2-1/2 in. Inlet/outlet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 49
- Width (Inches): 44
- Height (Inches): 58