Tank Single Shell - 1,800 Gallon
Single Shell Tank-1,800 Gallon. Inside dimensions 66 in. diameter, 106 in. H. (119 in. at center). Inlets at (2) 2 in., (1) 3 in., (1) 4in., (1) 6 in., (1) 1-½ in. (w/ball valve). Outlets (1) 4 in. 4 legs at 20 in. Overall dimensions 74 in. W, 74-½ in. L, 140 in. H.
Product Details
- Stock No: HDKF471.1
- Manufacturer: Not Specified
Tank Details