Square Single Shell Tank-350 Gallon

Square Single Shell Tank-350 Gallon

Square Single Shell Tank-350 Gallon, with temperature line and 5 fittings (4) 2 in. and (1) 3 in. Manhole is 33 in. L x 18 in. W. (1) 2-1/2 in. outlet on bottom and (1) 1-1/2 in. outlet. Inside dimensions 36 in. W x 30 in. L x 80 in. H. Overall dimensions 40 in. W x 48 in. L x 90 in. H.

Product Details

  • Stock No: OI81
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Square Single Shell Tank-350 Gallon