Cherry-Burrell Stellar-Flo Ball Valve Homogenizer - 5500 PSI

Cherry-Burrell Stellar-Flo Ball Valve Homogenizer - 5500 PSI

Cherry Burrell Stellar-Flo 2500 Series Homogenizer. Model: HD-6. Capacity 1000 gph Maximum Operating Press. 5500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat ball valves. Plunger size diameters 1-7/8 in. One stage valve. 316 stainless steel contact surfaces. Inlets /outlets (1) 2 in. s-line. (1) 1 in. acme. (1) 5/8 in. shut on/off American valve. (1) Anderson gauge. US motor: 60 Hp, 1500/1800 rpm, 220 volts, 147/147 amps, 50/60 Hz, 3 phase. Overall dimensions: 6 ft. 11-1/2 in. L. x 4 ft. 1 in. W. x 4 ft. 4 in. H.

Product Details

  • Stock No: tANIP01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: HD-6
  • Serial Number: 259797

Homogenizer Details

  • Rated Capacity (GPH): 1000
  • Maximum Operating Pressure (PSI): 5500
  • Number of Stages: 1
  • Valve Seats Type: Ball

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 60
  • Motor RPM: 1500/1800
  • Motor Voltage: 220
  • Motor Amps: 147/147
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 83.5
  • Width (Inches): 49
  • Height (Inches): 52

Additional Product Details

Cherry-Burrell Stellar-Flo Ball Valve Homogenizer - 5500 PSI