Baltimore Aircoil Company Evaporative Condenser- 150 Ton
Baltimore Aircoil Company Evaporative Condenser- 150 Ton. Model: C2443-K, S/N: 94601000. Current Model: VC2N261. Actual rating: Freon tons: 261. Ammonia tons: 185. Belt No: B136. Condenser: (1) 72-1/2 in. dia. x 38 in. L fan; (16) fan blades; (1) 22 in. dia. manway. Inlets/outlets: (1) 1 in. dia. hose, (1) 2 in. dia. PVC, (3) 3 in. dia NPT, (1) 6 in. dia. pipe. Baldor Industrial Fan Motor: 3 hp, 1725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase.
Product Details
- Stock No: tFEC05.
- Manufacturer: BAC
- Model: C2443-K
- Serial Number: 94601000
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions