FES 575B / Mycom 250L Screw Compressor Package - 200 HP
1993 FES 575B / Mycom 250L Screw Compressor Package. Model: 575B / 250L. Toshiba motor, 200 hp, 3575 rpm, 230/460 V. FES oil separator, MAWP: 250 psi. FES Micro Master control panel. Vi setting: 3.6. Displacement: 1,670 cfm. Overall dimensions: 11 ft. 4 in. L x 4 ft. 3 in. W x 7 ft. 11-1/2 in. H. Compressor run-time: 44,324 hrs.(ACN950)
Product Details
- Stock No: tMHCS001
- Manufacturer: FES
- Model: 575B / 250L
- Serial Number: 93360031
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details