Recold Ammonia/Freon Evaporator Coil- (Medium Temperature)
Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (1) Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (2) General Electric Motors, 1/3 hp, 1725 rpm, 230V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 2 in. H.
Product Details
- Stock No: tMHCS009.
- Manufacturer: Recold
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Coil Type: Recirculated
- Fins Per Inch: 5
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.5 hp Dayton Motor, and (2) 0.33 General Electric Motors
Dimensions:
- Length (Inches): 77.5
- Width (Inches): 36
- Height (Inches): 38
Additional Product Details
- Spec Sheet Available: No