Brown International Corp. Model 202 Paddle Pulper / Finisher

Brown International Corp. Model 202 Paddle Pulper / Finisher

Brown International Corp. Paddle Pulper / Finisher. Model: 202. Motor specifications: 10 Hp, 1200 rpm, 230/460 V, 27/13.5 A, 60 Hz, 3 phase. Pulley’s dia. 7-3/4 in. driver, 1 ft. ¾ in. driven. 5/8 in. screen holder hole dia. Overall paddle shaft dimensions: 4 ft. 1 in. L x 1 ft. W (Paddle is adjustable). Paddle dimensions: 3 ft. 6-1/2 in. L x 3 in. paddle width. Paddle weight: 13 lbs. 6 oz. Inside processing area: 3 ft. 3-1/2 in. L x 1 ft. 9 in. W. Inlets/outlets: (1) 8 in. x 4 in. rectangular flange with (10) ¼ in. mounting holes. (1) 6 in. x 4 in. port. (1) 4 in. port. (1) 2 in. S-line. Applications include the reductions of apricots, tomatoes, pumpkins, pears, apples, plums, berries, prunes and figs to pulp free of seeds, skins and fibers. Products such as citrus juices, jam, soup, peanut butter, jelly and fruit nectar can be finished to uniform consistency. Overall dimensions: 5 ft. 9-1/2 in. L x 2 ft. 9 in. W x 3 ft. 9 in. H.

Product Details

  • Stock No: tRLAQ01
  • Manufacturer: Brown International Corp.
  • Model: 202
  • Serial Number: 203-67

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corp. Model 202 Paddle Pulper / Finisher