APV Dual Tube Cooker

APV Dual Tube Cooker

APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H.

Product Details

  • Stock No: tSPPM01.
  • Manufacturer: APV

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Dual Tube Cooker