Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton

Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton

Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton. Model: 5WNX, S/N: YT12016. Refrigerant: R-22. Carlyle Compressor- 40 hp, Model: 5H46-149, S/N: 2486J01835. Compressor motor: Allis-Chalmers, 40 hp, 1760 rpm, 230/460 V, 93/46.5 amps, 60 Hz, 3 phase. Final speed after pulley: 1173 rpm. Water reservoir tank: 130 gallon. Water cooled condensor. Inlet: 4 in. flanged. (4) Outlets: 4 in., 6-1/2 in. flanged, 3 in. threaded, 1-1/2 in. threaded. Overall dimensions: 167 in. L x 60 in. W x 79 in. H.

Product Details

  • Stock No: ACEU72
  • Manufacturer: Thermal Care / Mayer
  • Serial Number: 51-307-921-681

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermal Care/Mayer Water Cooled Chiller Package - 40 Ton