3 Phase Insulated Transformer Class AA

3 Phase Insulated Transformer Class AA

Square D Company, 3 Phase Insulated Transformer Class AA (UL Listed), Style 34749-17232-004, CAT. No. 112T3HB. Unit weighs 1,295 lbs. and operates at 60 HZ and 112.5 KVA HV=480 HV Amps=136 LV=208Y/120 LV Amps=312 HV Taps 1-504 2-492 3-480 4-468 5-456 6-444 7-432. Dimensions are 36 in. L x 24 in. W x and 42 in. H.

Product Details

  • Stock No: ACEU1006
  • Manufacturer: Square D Company

Transformer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3 Phase Insulated Transformer Class AA