Cherry Burrell Processor Stainless Steel - 500 Gallon
Cherry Burrell Processor, Stainless Steel- 500 Gallon. S/N 500MEPB-79-2400. Lift top covers. Side sweep agitator with 2 in. flange outlet. (4) Inlets: 2 in. (1) Outlet: 2 in. (4) Legs: 10 in. Inside dimensions: 66 in. dia x 42 in. H. Overall dimensions: 70 in. L x 70 in. W x 82 in. H. Can be used as pasteurizer for vat and batch processing.
Product Details
- Stock No: 135.G124
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: 500MEPB-79-2400
Tank Details