Vilter Ammonia Compressor 125 HP 6-Cylinder

Vilter Ammonia Compressor 125 HP 6-Cylinder

Used Vilter Ammonia Compressor . Model VMC 450XL, S/N 63413, Order No. F6971. Sz. No. AI2K456XLB. Refrigerant AMMO. Compressor Frame Hydrostatic test psig. High side 525, Low side: 375. 115 volt. Motor information: Lincoln A.C. Motor. 125 hp, 1,770 rpm, 405 Frame, 230/460 volt, 3 phase, 60 hz, 288/144 amps. Time rating cont. can be used on 208 volt.

Product Details

  • Stock No: HDPW730.40
  • Manufacturer: Vilter
  • Model: 450XL
  • Serial Number: 63413
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Ammonia Compressor 125 HP 6-Cylinder