Vulcan-Hart Gas Heated Kettle- 40 Gallon

Vulcan-Hart Gas Heated Kettle- 40 Gallon

Vulcan-Hart Gas Heated Kettle- 40 Gallon. Model: GKSH-40. S/N: 6776. *Note: unit is missing the burners, gas components, and controls. Inside dimensions: 30 in. dia. x 14-1/2 in. H. Inlets: (1) 3/4 in. dia. NPT (female, gas), (1) 4-1/2 in. dia. (kettle). Outlets: (1) 3/4 in. dia., (1) 1-1/2 in. dia. (kettle), (1) 5-3/4 in. dia. exhaust. Overall dimensions: 40 in. L x 38 in. W x 39 in. H.

Product Details

  • Stock No: SFF354.1
  • Manufacturer: Vulcan Hart
  • Model: GKSH-40
  • Serial Number: 6776

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (female, gas), (1) 4-1/2 in. dia. (kettle). Outlets: (1) 3/4 in. dia. (pressure read-out and pressure relief valve), (1) 1-1/2 in. dia. (kettle), (1) 5-3/4 in. dia. exhaust duct.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 38
  • Height (Inches): 39

Additional Product Details

  • Known Issues or Problems: Unit is missing the burners, gas components, and controls

Vulcan-Hart Gas Heated Kettle- 40 Gallon