Western Semi-automatic Closing Machine

Western Semi-automatic Closing Machine

No 1 Western Semi-Automatic Can Closing Machine, OEM: American Can Company, S/N 1A18R66, drive: 1-1/2 hp 230/460 volts, 1,800 rpm, speed of driving shaft: 460 rpm, 12 revolutions per can, crated weight with cover feed and motor drive: 1,050 Ibs, distance floor to center of drive shaft: 55-3/4 in., distance floor to feed line for cans (varies): 33 to 13/32 in. to 41-29/32 in., output per minute (depending on size of can and operator skill): 20 - 30 cans, can diameter range machine will close: 1-3/8 in. to 7 in., lowest can machine will close with standard lifter: 3 in., lowest can machine will close with special lifter: 1/2 in., highest can machine will close with cover feed: 9-3/4 in., highest can machine will close with cover feed and special lifter: 10-3/4 in., highest can machine will close without cover feed: 10-1/2 in., highest can machine will close without cover feed, with special lifter: 11-1/2 in., manual covering operation, maintenance, diagRam Industriess, and spare parts list, This machine closes either double-seamed or single-seamed round cans, overall dimensions 35 in. L x 35 in. W x 70 in. H.

Product Details

  • Stock No: 35.DFP01.6a
  • Manufacturer: American Can Company
  • Serial Number: 1A8R66

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Western Semi-automatic Closing Machine