York Water Cooled Chiller 90 Ton
York Water Cooled Chiller- 90 Ton. Model: YCWJ45PR-46, S/N: SECN-329720. Refrigerant: R-22. (2) 45 ton York Compressors. Model: JS43F-M46/50S and JS44F-M46/50S. Electrical Requirements: 460 V, 3 phase, 60 Hz. Chiller Barrel: National Board No: 322, S/N: PVC-080. Mfg: 1991. Shell Chamber: MAWP: 350 psi @ -20 to 250 F; MDMT: -20 F at 350 psi. Tube Chamber: MDMT: Exempt U-1 C-1. Overall dimensions: 120 in. L x 35 in. W x 73 in. H.
Product Details
- Stock No: 200.ACEU853
- Manufacturer: York
- Model: YCWJ45PR-46
- Serial Number: SECM-329720
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled