Genemco Sells Used Stainless Steel Potato Peeler and Peelers/Washers Competitive Prices 
 Genemco Offers a wide range of Used Stainless Steel Peelers/Washers and Potato Peelers 

Click On Picture

Britt Food Equipment Inc. Apollo Peeler

Britt Food Equipment Inc. Apollo Peeler
Mfg: Britt Food Equipment Inc. Model: Apollo II
Stock No: EKTF9588.2 Serial No: 951
Britt Food Equipment Inc. Apollo Peeler. Model: Apollo II Peeler. S/N: 951. Designed knife holder with blade eliminates product scoring, Break down in seconds for total wash down and better sanitation control. Baldor Industrial Motor, 3 Hp, 3,450 rpm, 208/230/1460 V, 8.2/ 7.8/3.9 Amps. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 21 in. diameter x 40 in. Long discharge. Overall dim: 63 in. L x 25 in. W x 53 in. H.

Click here for more information (347.5 KB)

Click On Picture

SOLD Peeler/Washer SOLD

SOLD Peeler/Washer
Mfg: Magnuson Model: WSP 2000-4
Stock No: 90.bs01a Serial No: 38283
Magnuson Corp. Peeler, S/N 38283, Model WSP 2000-4, Top Chute Inlet 27 in. x 15 in., top viewing flip panel 8 in. x 8 in., Belt Drive 3 hp 208-230/460 volts 1,725 rpm, 4 Grinders 5 in. Dia x 6 ft. Long, 4 in. Bottom Outlet, Side Flip Cover 16 in. W x 8 in. H, Bottom Side Flip Cover 6 in. W x 8 in. H, 100 in. L x 56 in. H x 32 in. W, Designed for "root vegetables," the unit capacity on carrots is 2,000 lb @ hour input; potatotes - 1,200 to 1,500 lb. To interchange four abrasive rollers with brush rollers go to www.magnusoncorp.com. Cost of new unit from Magnuson is $16,000.00.

SOLD

Click On Picture

Magnuson Peeler

SOLD Magnuson Peeler
Mfg: Magnuson Model: 361008-001
Stock No: 155.1224 Serial No: 19465
Magnuson peeler, 7 roll, with 5-abrasive rolls and 2-brushes, Model 361008-001 S/N 19465.

SOLD

Click On Picture

Magnuson Peeler

SOLD Magnuson Peeler
Mfg: Magnuson Model: 361005-007
Stock No: 145.1254 Serial No: 28477
Magnuson peeler, 6 roll, with 4-abrasive rolls and 2-brushes, Model 361005-007, S/N 28477.

SOLD

Click On Picture

Hobart Commercial Peeler

SOLD Hobart Commercial Peeler
Mfg: Hobart Model: 6460
Stock No: SLTN063.2a Serial No: 27-1031-064
Hobart Commercial Peeler. Model: 6460. S/N: 27-1031-064. Primary application: potatoes. Capacity: approx. 50-60 lbs every three minutes. Silicone carbide abrasive wheel diameter: 20 in. Locking 9 in. W x 5-1/2 in. H side door. 4-Level speed controller. Easy-clean faucet. Motor, 1 hp, 1725 rpm, 115 V, 16.6 amps, 60 Hz, single phase. Take minutes to do what could take a person hours-peel root vegetables skin deep with no bruising or flats. Hobart Peelers save time and money, allowing your kitchen personnel to work on more important tasks, even saving them time during clean up with easily removable parts. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 14 in. L x 13 in. W waste tray, (1) in. discharge tube. Overall dimensions: 29 in. L x 22 in. W x 59 in. H. (ACN61).

SOLD

Click here for a Cut sheet (90.2 KB)
Click here for more information (326.4 KB)
Click here for Installation Manual (2,512.8 KB)

Click On Picture

2003 Vanmark (8) Roll 70 in. x 5 in. dia Potato Peeler

SOLD 2003 Vanmark (8) Roll 70 in. x 5 in. dia Potato Peeler
Mfg: Vanmark Model:
Stock No: DPPE3850.30 Serial No: 0271570278100301
2003 Vanmark (8) Roll 70 in. x 5 in. dia Potato Peeler. S/N: 0271570278100301. With stainless steel frame, bulk potato in-feed bin/conveyor and 9 ft. x 24 in. potato roller outfeed conveyor.

SOLD

Click here for more information (165.8 KB)

Click On Picture

Hobart Stainless Steel Potato Peeler

SOLD Hobart Stainless Steel Potato Peeler
Mfg: Hobart Model:
Stock No: EEGC286b.1 Serial No:
Hobart Stainless Steel Potato Peeler. 316 stainless steel. Fiberglass removable lid with 20-1/2 in. dia. x 13-1/2 in. H peeling trough. Side access door: 8-1/2 in. W x 5-1/2 in. H. Removable bottom tray: 14 in. L x 13-1/2 in. W x 6-1/2 in. H. Inlets/outlets: (1) 3/8 in. dia. pipe, (1) 2 in. dia. PVC, (2) 2 in. dia. drain outlets, (1) 8 in. dia. inlet. Model, S/N: na. Overall dimensions: 26 in. L x 22 in. W x 51-1/2 in. H.

SOLD

Click here for more information (290.6 KB)

Click On Picture

Vanmark Brush Peeler Rolls

SOLD Vanmark Brush Peeler Rolls
Mfg: Vanmark Model:
Stock No: SSLP598.3a Serial No:
(24) Vanmark Brush Peeler Rolls.

SOLD

Click On Picture

Magnuson Corporation Peeler

SOLD Magnuson Corporation Peeler
Mfg: Magnuson Model: 2WSP 2046
Stock No: ANSA001. Serial No:
Magnuson Corporation Peeler. Model: 2WSP 2046. (2) Abrasive rolls: 6 in. dia x 70 in. L. (2) Brush rolls: 6 in. dia x 70 in. L. Lincoln Motor: 7.5 hp, 1745 rpm, 230/460 V. Hydraulic pump.(ACN202)

SOLD

Click here for more information (93.1 KB)

Click On Picture

Vanmark Peeler/Scrubber/Washer Machine

SOLD Vanmark Peeler/Scrubber/Washer Machine
Mfg: Vanmark Model: 26
Stock No: SSLP656.31 Serial No:
Vanmark Peeler/Scrubber/Washer Machine. Model: 26. Stainless steel body. Spray bar dimensions: 5 ft. 8-1/2 in. L x ½ in. W with 9 holes. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 1 ft. 3 in. H. Water inlet: 1 in. threaded female. This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. Baldor motor, 10 hp, 1760 rpm, 208-230/460 V, 27.5-25.6/12.8 amps, 60 Hz, 3 phase. Pulley drive ratio: 3.0. Final rpm: 586. Overall dimensions: 9 ft. 9 in. L x 2 ft. 11-1/2 in. W x 4 ft. 7 in. H. (ACN500)

SOLD

Click here for more information (557.2 KB)

Click On Picture

Vanmark 2700-Series Peeler / Washer

SOLD Vanmark 2700-Series Peeler / Washer
Mfg: Vanmark Model: 2745
Stock No: SFEP029.8 Serial No:
Vanmark 2700-Series Peeler / Washer. Model: 2745. Stainless steel construction. Unit has the (8) Char-Lynn hydraulic motors which are designed to rotate the rollers. Unit is equipped with a tumbling unit that has (10) paddle shafts that extend the inner length of washer. Paddle dimensions: 8 in. L x 4 in. W. Manual discharge gate. Control box that has a principal on/off switch, emergency stop switch, and (4) start/stop motor switches. This machine is designed for peeling, washing, and/or scrubbing root crops, vegetables and fruits. Hydraulic oil reservoir: 15 Gallon. Baldor electric motor, 20 hp, 1760 rpm, 230/460 V, 48/24 amps, 60 Hz, 3 phase. Washer inlet: 2 ft. L x 1 ft. 3 in. W. Outlet: (1) 4 in. dia. pipe (water), (1) 1 ft. 6 in. W x 8 in. L discharge chute at a height of 4 ft. Approximate weight: 2,200 lbs. Overall dimensions: 11 ft. 3 in. L x 4 ft. 3-½ in. W x 6 ft. H.

SOLD

Click here for more information (295.6 KB)

Click On Picture

1990 Lyco Mfg. Inc. Potato Peeler

SOLD 1990 Lyco Mfg. Inc. Potato Peeler
Mfg: Lyco Mfg. Inc. Model: 7000 Peeler
Stock No: SFEC3811.37a Serial No: 70416908087
1990 Lyco Mfg. Inc. Potato Peeler. Model: 7000 Peeler. Output capacity: 500 to 20,000 pounds per hour, depending upon application. Body of stainless steel construction. (7) rolls total: (5) abrasive and (2) brush. (8) Parker hydraulic motors, model: 110-7-AS-0, 450 rpm (approx). Featuring Lyco’s exclusive Bull™ brand U-bed construction, the model 7000 is equipped with a full length auger ensuring high product recovery and is perfect for scrubbing and peeling potatoes, beets, carrots and onions, or washing apples and pickles. Auger screw dimensions: 6 ft. 3 in. L x 1 ft. 5 in. dia. Inlet: 1 ft. 5 ¾ in. L x 1 ft. 3 ¾ in. W port. Outlet: 1 ft. 9 in. port Overall dimensions: 9 ft. 6 ½ in. L x 2 ft. 11 ½ in. W x 6 ft. 1 ¾ in. H.(ACN422).

SOLD

Click here for more information (675.9 KB)

Click On Picture

Sierra Manufacturing, Inc. Grape Debuncher

SOLD Sierra Manufacturing, Inc. Grape Debuncher
Mfg: Sierra Manufacturing, Inc Model:
Stock No: SFEC1159.44 Serial No:
Sierra Manufacturing, Inc. Grape Debuncher. Tunnel dimensions: 28-1/2 in. dia. x 6 ft. L. Scrubber dimensions: 8 in. dia. x 5 ft. 10 in. L. (26) veejet sprinklers. Baldor Industrial Gear box, Ratio:15, Torque: 664 lb.-in. Inlets/outlets: (4) 1-1/2 in. dia. S-line fittings. (washer fluid). Originally installed at Fresh Express in California. Overall dimensions: 8 ft. 1 in. L x 4 ft. W x 6 ft. 7 in. H.(ACN370).

SOLD

Click here for more information (138.1 KB)

Click On Picture

Baader 47 Fish Skinning Machine

SOLD Baader 47 Fish Skinning Machine
Mfg: Baader Model: 47
Stock No: MDFC038.3a Serial No: 10 6209 0047
Baader Fish Skinning Machine. Type 47. Nominal capacity (depending on fillet length): 60 fillets/minute. Largest fillet: 8-21/32 in. (22 cm). The machine is design for the skinning of fillets from white fish, redfish and flat fish. Skin is removed leaving the iridescent sliver glaze on the fillets. (2) Adjustable angle conveyors. Fillet feeding belt conveyor: 4 ft. L x 8 in. W. Infeed/exit height: 3 ft. 1-1/4 in. Fillet discharge stainless steel conveyor: 2 ft. 7-1/4 in. L x 8 in W. Infeed/exit height: 3 ft. 1 in. Siemens electric motor, 1410/1660 rpm, 220/380 V, 5.35/3.1/ 5.5/3.2, 50/60 Hz, 3 phase. Water connection: ½ in. Water consumption: approximately 2 gallons/min. Overall dimensions: 7 ft. 1 in. L x 2 ft. 10-1/2 in. W x 3 ft. 7 in. H. (GI).

Click here to see a video of the equipment

SOLD

Click here for specifications (135.1 KB)
Click here for more information (250.3 KB)

Click On Picture

2005 Sierra Manufacturing, Inc. Grape Sizer

SOLD 2005 Sierra Manufacturing, Inc. Grape Sizer
Mfg: Sierra Manufacturing, Inc Model:
Stock No: SFEC1204.14a Serial No: 5115
2005 Sierra Manufacturing, Inc. Grape Sizer. Original design capacity: 2,000 lbs. of grapes per hour. Front roller belt spacing: ¼ in. Back roller belt spacing: ½ in. (4) Jet sprinklers. Baldor drive, ratio: 30:1, torque: 470 lb-in. Inlets: 2 ft. 7 in. x 2 ft. (hopper infeed), (1) 1 in. dia. port (washer fluid). Outlets: (1) 8 in. W x 1 ft. 1 in. L (discharge), 1 in. dia. port (water). Originally installed at Fresh Express in California. Overall dimensions: 4 ft. 2 in. L x 2 ft. 8 in. W x 6 ft. 1 in. H.(ACN150). (GI).

SOLD

Click here for more information (78.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Potato Peeler and Peelers/Washers