Shell and Tube Heat Exchanger - 26 Sq. Ft.

Shell and Tube Heat Exchanger - 26 Sq. Ft.

Shell and Tube Heat Exchanger. Estimated heat transfer surface area: 26 sq. ft. (18) ½ in. diameter tubes of 11 ft. length. 2 pass design. Inlets/outlets: (2) 2 in. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. (1) 2 in. FNPT. (1) 1 in. FNPT. (1) ¾ in. FNPT. Overall dimensions: 11 ft. 10-1/2 in. L x 10-1/4 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: TMCB296.2
  • Manufacturer: Not Specified

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 26
  • Number of Passes: 2
  • Tube Material: Stainless Steel
  • Number of Tubes: 18
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 132
  • MAWP (PSI at temp): 100 PSI @ 250 F
  • Inlets & Outlets Description: Inlets/outlets: (2) 2 in. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. (1) 2 in. FNPT. (1) 1 in. FNPT. (1) ¾ in. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 142.5
  • Width (Inches): 10.25
  • Height (Inches): 13

Additional Product Details

  • Year of Manufacture: 1975

Shell and Tube Heat Exchanger - 26 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed