SU-Series Shell & Tube Heat Exchanger - 18 Sq. Ft.
SU-Series Shell & Tube Heat Exchanger. 2-Pass design with 316 stainless steel head. Approximate area heat exchange surface area: 18 sq. ft. (22) tubes of inner dimensions: 4 ft. 11 in. L x 5/8 in. dia. Outer dia. of tube: ¾ in. Inlets/outlets: (1) 4-1/2 in. flange with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 3 in. S-line. (1) 1-1/2 in. FNPT. The SU-series tube bundles are of “U”-bend construction. This allows ample expansion or contraction for wide temperature variations. Tube spacers properly support and space each tube for maximum efficiency in steam condensing and drainage. Overall dimensions: 6 ft. 3 in. L x 1 ft. 4 in. W x 1 ft. ½ in. H. Unit has a leak when pressured tested.
Product Details
- Stock No: TMCB232.5a
- Manufacturer: Not Specified
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 18
- Number of Passes: 2
- Tube Material: 316 Stainless Steel
- Number of Tubes: 22
- Tube Diameter (inches): 0.625
- Tube Length (inches): 59
- Inlets & Outlets Description: Inlets/outlets: (1) 4-1/2 in. flange with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (1) 3 in. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 3 in. S-line. (1) 1-1/2 in. FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 75
- Width (Inches): 16
- Height (Inches): 12.5