ITT Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 4.5 Sq. Ft.
1995 ITT Bell & Gossett Shell and Tube Heat Exchanger. Model: SU-42-2. 2 pass design, ¾ in. O.D. copper tubes. Shell and tube side: MAWP: 150 PSI at 375ºF, MDMT: -20ºF at 150 PSI. Inlets/outlets: (2) 1-1/2 in. S-line. (3) 1 in. FNPT. Approximate weight: 56 lbs. Overall dimensions: 2 ft. 7-3/4 in. L x 7-1/2 in. W x 8-3/4 in. H.(ACN14).
Product Details
- Stock No: TACJ0814.7-01
- Manufacturer: ITT Bell & Gossett
- Model: SU-42-2
- Serial Number: 95A77322-04-1
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 4.5
- Number of Passes: 2
- Tube Material: Copper
- National Board Number: 56584
- MAWP (PSI at temp): Shell: 150 PSI @ 375˚F Tube:150 PSI @ 375˚F
- MDMT (temp at PSI): Shell: -20˚F @ 150 PSI Tube: -20˚F @ 150 PSI
- Inlets & Outlets Description: Inlets/outlets: (2) 1-1/2 in. S-line. (3) 1 in. FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 31.75
- Width (Inches): 7.5
- Height (Inches): 8.75
- Weight (LBS): 56
- ACN: 14
Additional Product Details
- Year of Manufacture: 1995