Stainless Steel Heat Set
Stainless Steel Heat Set. Pneumatic positioner: Model no. PPR-55-3000-4R42021. Tru-Flo actuator. Type: UT31-SR4-F07. 150 max PSI. Inlets/outlets: (2) 3 in. S-line. (1) 2 in. S-line. (1) 1 in. FNPT. 4 ft. ½ in. inside shaft with 3/8 in. dia. holes. Overall dimensions: 7 ft. 9-1/2 in. L x 1 ft. 7 in. W x 10 in. H.
Product Details
- Stock No: TACJ0813.3
- Manufacturer: Not Specified
- Model: PPR-55-3000-4R42021
Shell & Tube Details
- Tube Material: 316 Stainless Steel
- Inlets & Outlets Description: Inlets/outlets: (2) 3 in. S-line. (1) 2 in. S-line. (1) 1 in. FNPT. 4 ft. ½ in. inside shaft with 3/8 in. dia. holes
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 93.5
- Width (Inches): 19
- Height (Inches): 10