Unused Taco Shell and Tube Heat Exchanger - 11.7 sq. ft.

Unused Taco Shell and Tube Heat Exchanger - 11.7 sq. ft.

Taco Shell and Tube Heat Exchanger – 11.7 sq. ft. Certified by Taco in Fall River, Mass. For steam to liquid service (liquid in tubes). Cast iron head, steel shell, 2-pass copper tubes, and steel baffles. Nat’l Bd: 323956: MAWP-S 150 PSI at 375ºF. MAWP-T: 150 PSI at 375ºF. MDMT -20ºF at 150 PSI. MFR S/N: Z04632. Date: 4/10. Tube diameter: 0.75 in. Tube thickness: 0.035 in. Tube ports: 1.5 in. threaded. Shell size: 4 in. dia x 5 ft. long. Weight: 94 lbs. Quantity available: 1. (ACN20)

Product Details

  • Stock No: GAMP060.1
  • Manufacturer: Taco
  • Model: G4210S
  • Serial Number: Z04632

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 11.7
  • Number of Passes: 2
  • Tube Material: Copper
  • Number of Tubes: 2
  • Tube Diameter (inches): 0.75
  • National Board Number: 323956
  • MAWP (PSI at temp): 150 PSI @ 375ºF
  • MAWT (temp at PSI): 150 PSI @ 375ºF
  • MDMT (temp at PSI): -20ºF @ 150
  • Inlets & Outlets Description: Tube ports: 1.5 in. threaded.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 4
  • Height (Inches): 60
  • ACN: 20

Additional Product Details

Unused Taco Shell and Tube Heat Exchanger - 11.7 sq. ft.