Shell and Tube Heat Exchanger - 7.85 sq. ft.

Shell and Tube Heat Exchanger - 7.85 sq. ft.

Shell and tube heat exchanger, 316 stainless steel on tube side. 8 square ft., (3) 1 in. x 10 ft. long tubes, vertical, 1 pass, 0A dim = 3-1/2 in. diameter by 11 ft. long.

Product Details

  • Stock No: 8.BR-398.2
  • Manufacturer: Not Specified

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 7.85
  • Number of Passes: 1
  • Tube Material: 316 Stainless Steel
  • Number of Tubes: 3
  • Tube Diameter (inches): 3.5
  • Tube Length (inches): 132
  • Inlets & Outlets Description: Inlets: (3) 3/4 in. dia. stainless steel tubes, (1) 3/4 in. dia. NPT (female, cover), (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia. NPT (female, shell). Outlets: (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 3.5
  • Height (Inches): 132

Additional Product Details

Shell and Tube Heat Exchanger - 7.85 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed