Blaw Knox Shell and Tube Heat Exchanger - 25.3 sq. ft.

Blaw Knox Shell and Tube Heat Exchanger - 25.3 sq. ft.

Blaw Knox Shell and Tube Heat Exchanger. S/N: 5230. Stainless steel construction. Heat transfer surface area: approx. 25.3 sq. ft. Heat exchanger dimensions: 18-3/4 in. diameter x 10 ft. L. Tube lengths: 129-1/2 in. L. Inlets: (1) 1 in. dia. S-line fitting (product), (1) 3 in. dia. ANSI flange (steam). Outlets: (1) 1 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. FNPT. Overall dimensions: 11 ft. L x 19 in. W x 53 in. H.

Product Details

  • Stock No: 85.H2002
  • Manufacturer: Blaw Knox
  • Serial Number: 5230

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 25.3
  • Tube Material: Stainless Steel
  • Number of Tubes: 12
  • Tube Diameter (inches): 18.75
  • Tube Length (inches): 129.5
  • Inlets & Outlets Description: Inlets: (1) 1 in. dia. S-line fitting (product), (1) 3 in. dia. ANSI flange (steam). Outlets: (1) 1 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 19
  • Height (Inches): 53

Additional Product Details

Blaw Knox Shell and Tube Heat Exchanger - 25.3 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed