Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.
Standard Refrigeration Co. Shell and Tube Heat Exchanger. Model: OLDX-5-A2. Tube material: copper. Number of passes: 4. Number of tubes: 20. Tube dimensions: 1/2 in. dia. x 4 ft. L. Heat transfer surface area: approx. 10.47 ft. sq. Tube volume: 0.8 gallons. Tube side MAWP: 225 psi. Shell side MAWP: 350 psi. Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. port (media). Outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port (media). Overall dimensions: 4 ft. 6 in. L x 10 in. W x 1 ft. 2 in. H. (ACN16).
Product Details
- Stock No: ACEU2007-01
- Manufacturer: Standard Refrigeration Co.
- Model: OLDX-5-A2
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 10.47
- Number of Passes: 4
- Tube Material: Copper
- Number of Tubes: 20
- Tube Diameter (inches): 0.5
- Tube Length (inches): 48
- Inlets & Outlets Description: Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. port (media). Outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port (media).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 10
- Height (Inches): 14
- ACN: 16