Cimco-Lewis Shell and Tube Heat Exchanger

Cimco-Lewis Shell and Tube Heat Exchanger

1995 Cimco-Lewis Shell and Tube Heat Exchanger. S/N: 207810. Nat'l Bd: 930. Tube material: carbon steel. Number of passes: 2. Number of tubes: 452. Tube dimensions: 3/4 in. dia. x 15 ft. 11 in. L. Heat transfer surface area: approx. 1,412 sq. ft. Tube volume: 160 gal. Shell side MAWP: 300 psi @ 200°F. Shell side MDMT: -20°F @ 300 psi. Tube side MAWP: 150 psi @ 150°F. Tube side MDMT: -20°F @ 150 psi. Surge Tank- 240 Gallon, inside straight-wall dimensions: 1 ft. 8 in. dia. x 14 ft. 10 in. L. Inlets: (1) 3/4 in. dia. refrigerant feed port, (1) 8 in. dia. 150lb ANSI flanged port (product). Outlets: (2) 1 in. dia. bevel with hex fittings (pressure relief), (1) 3 in. dia. refrigerant drain port, (3) 4 in. dia. refrigerant suction ports, (1) 8 in. dia. 150lb ANSI flanged port (product). Overall dimensions: 17 ft. 9 in. L x 3 ft. 7 in. W x 5 ft. 5 in. H. (ACN571).

Product Details

  • Stock No: HSCI001.45
  • Manufacturer: Cimco-Lewis
  • Serial Number: 207810

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 1412
  • Number of Passes: 2
  • Tube Material: Carbon Steel
  • Number of Tubes: 452
  • Tube Diameter (inches): 0.75
  • Tube Length (inches): 191
  • National Board Number: 930
  • MAWP (PSI at temp): Shell Side: 300 psi @ 200°F. Tube Side: 150 psi @ 150°F
  • MDMT (temp at PSI): Shell Side: -20°F @ 300 psi. Tube Side: -20°F @ 150 psi.
  • Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. refrigerant feed port, (1) 8 in. dia. 150lb ANSI flanged port (product). Outlets: (2) 1 in. dia. bevel with hex fittings (pressure relief), (1) 3 in. dia. refrigerant drain port, (3) 4 in. dia. refrigerant suction ports, (1) 8 in. dia. 150lb ANSI flanged port (product)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 213
  • Width (Inches): 43
  • Height (Inches): 65
  • ACN: 571

Additional Product Details

  • Year of Manufacture: 1995

Cimco-Lewis Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed