Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.

Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.

Stainless Steel Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 12. Number of tubes: 48. Tube dimensions: 1-1/2 in. dia. x 10 ft. 1-1/2 in. L. Heat transfer surface area: approx. 190.76 sq. ft. Tube volume: 44 gal. Inlets: (1) 1-1/2 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. MPT (media). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 1 in. dia. MPT (media). Overall dimensions: 11 ft. 4 in. L x 3 ft. 2 in.W x 8 ft. H.

Product Details

  • Stock No: NOI172
  • Manufacturer: Not Specified

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 190.76
  • Number of Passes: 12
  • Tube Material: 316 stainless steel.
  • Number of Tubes: 48
  • Tube Diameter (inches): 1.5
  • Tube Length (inches): 120.5
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. MPT (media). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 1 in. dia. MPT (media)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 136
  • Width (Inches): 38
  • Height (Inches): 96

Additional Product Details

Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed