Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.

Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.

Bingley Stainless Steel Works Shell and Tube Heat Exchanger. Model: F0362.5. S/N: 209. Material specifications: SA240 304 SS. Number of passes: 6. Number of tubes: 48. Tube dimensions: 1 in. dia. x 9 ft. L. Heat transfer surface area: 100 sq. ft. Tube volume: 17.6 gallon. Shell side MAWP: 80 psi @ 150 °F. Tube side MAWP: 50 psi @ 150 °F. Shell thickness: 3/16 in. Kunkle 2 in. Pressure Relief Valve, set pressure: 85 psi. Inlets: (1) 2 in. dia. NPT (male, jacket), (1) 2 in. dia. port with a 6 in. flange. Outlets: (1) 2 in. dia. tube (jacket), (1) 2 in. dia. port with a 6 in. flange. Overall dimensions: 10 ft. 9-1/2 in. L x 2 ft. 2 in. W x 5 ft. 4 in. H. (ACN585).

Product Details

  • Stock No: SNCC121.11a
  • Manufacturer: Bingley Steel Works
  • Model: F0362.5
  • Serial Number: 209

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 100
  • Number of Passes: 6
  • Tube Material: Stainless Steel
  • Number of Tubes: 48
  • Tube Diameter (inches): 12
  • Tube Length (inches): 108
  • MAWP (PSI at temp): Shell Side: 80 psi @ 150 °F. Tube Side: 50 psi @ 150 °F.
  • Inlets & Outlets Description: Inlets: (1) 2 in. dia. NPT (male, jacket), (1) 2 in. dia. port with a 6 in. flange. Outlets: (1) 2 in. dia. tube (jacket), (1) 2 in. dia. port with a 6 in. flange

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 129.5
  • Width (Inches): 26
  • Height (Inches): 64
  • ACN: 585

Additional Product Details

Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.