York Shell & Tube Condenser Barrel - 175 sq. ft.

York Shell & Tube Condenser Barrel - 175 sq. ft.

1991 York Shell & Tube Condenser Barrel. S/N's: PVC-077, PVC-080. Condenser Barrel: Nat’l Board: 321,322. Shell material: Carbon Steel, Shell dia: 16 in. Tube material: copper. Number of passes: 2. Number of tubes: 164. Tube dimensions: 1/2 in. dia. x 8 ft. 2 in. Heat transfer surface area: approx. 175 sq. ft. Tube volume: approx. 50 gallons. MAWP: 350 psi @ -20°F to 250°F. MDMT: -20°F @ 350 psi. Tube Side inlet/outlet: (1) 4 in. dia inlet port. Outlet: (1) 4 in. dia. discharge port. Shell Side inlet/outlet: (1) 2-1/2 in. dia. inlet port, Outlet: (1) 2-1/2 in. dia. discharge port. Overall dimensions: 9 ft. L x 1 ft. 10 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: 200.ACEU853B
  • Manufacturer: York
  • Serial Number: PVC-077, PVC-080

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 175
  • Number of Passes: 2
  • Tube Material: Copper
  • Number of Tubes: 164
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 98
  • National Board Number: 321322
  • MAWP (PSI at temp): 350 psi @ -20°F to 250°F
  • MDMT (temp at PSI): -20°F @ 350 psi
  • Inlets & Outlets Description: Tube Side inlet/outlet: (1) 4 in. dia inlet port. Outlet: (1) 4 in. dia. discharge port. Shell Side inlet/outlet: (1) 2-1/2 in. dia. inlet port, Outlet: (1) 2-1/2 in. dia. discharge port

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 22
  • Height (Inches): 22

Additional Product Details

  • Year of Manufacture: 1991

York Shell & Tube Condenser Barrel - 175 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed